This product may not be available in all locations.
Lamp Module, Integrated LED, 120VAC, White, Latch Mount
Item #:
35016
Cat #:
800F-N5W
UPC:
662468119986
Sign In or Register to view pricing and more.
Documents & Guides
Lamp Module, Integrated, White LED, 120 Volt AC, Latch Mount, 10 per Package
Overview
Lamp Module, Integrated, White LED, 120 Volt AC, Latch Mount, 10 per Package
Allen-Bradley® Bulletin 800F push buttons offer optimal durability and performance. Catalog item 800F-N5W from Rockwell Automation® is an 800F push-button LED module. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662468119986, 800F-N5W
Specifications
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Size: | 22.5 mm |
Volts AC: | 120 |
Type: | LED, Lamp Module |
Family / Style: | 800F |
Material: | Plastic |
Color: | White |
IP/NEMA Rating: | IP66, NEMA 4X, NEMA 13, NEMA 4 |
Volts AC: | 120 |
Family / Style: | 800F |
Color: | White |
Size: | 22.5 mm |
Type: | LED, Lamp Module |
Material: | Plastic |
Customer Reviews
No reviews for this product
(0)