Weatherproof Box, 2-Gang, 1/2" & 3/4" Hubs, Non-Metallic

Item #: 35010

Cat #: E382DE

UPC: 034481144007

Sign In or Register to view pricing and more.
Documents & Guides
2-Gang, Weatherproof Box, Non-Metallic, Type "T" (3) 1/2" and (4) 3/4" Threaded Outlets (3 in either end, 1 in back). Cubic Inches: 51". Includes: Mounting Feet. Color; Gray.

Overview

2-Gang, Weatherproof Box, Non-Metallic, Type "T" (3) 1/2" and (4) 3/4" Threaded Outlets (3 in either end, 1 in back). Cubic Inches: 51". Includes: Mounting Feet. Color; Gray.
Carlon® Nonmetallic Weatherproof Fixture is designed for indoor or outdoor use and is suitable for damp, wet or corrosive environments. The one-piece design offers a 20.25 cu. in. wiring capacity and is approved for 60° AWG wire with the use of a 150 watt lamp. It will accommodate 8 no. 12 AWG through branch circuit conductors and is approved for through branch wiring.
Also known as: 034481144007, E382DE, PVC BOX, FSC

Specifications

Gangs: 2
Mounting: Vertical
Color: Gray
Cubic Inches: 51 in³
Gangs: 2
Color: Gray
Mounting: Vertical
Cubic Inches: 51 in³

Customer Reviews

1 Overall
(1)
1/5
Daniel S. - Portland on 05/01/2020
***Caution Box is only 26.5 cu.in.***
Ordered the box and the stamp on the inside is 26.5 cu.in./434 cu.cm.