ETN ECL03B1H4A CN35 or A202 Enclose

Item #: 350059

Cat #: ECL03B1H4A

UPC: 782114039281

Sign In or Register to view pricing and more.
CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 1 enclosure, 277V/60 Hz coil, Four-pole

Overview

CN35 or A202 Enclosed Lighting Contactor, Non-combination electrically held, 20A, Painted steel NEMA 1 enclosure, 277V/60 Hz coil, Four-pole
Type CN35 electrically held lighting contactors are designed to handle the switching of tungsten (incandescent) or ballast (fluorescent and mercury arc) lamp loads as well as other non-motor (resistive) loads. Ideal applications include industrial plants, stadiums, parks and any new construction requiring lighting control. Ballast lamps equate to fluorescent, mercury vapor, sodium vapor and quartz loads and will operate at a maximum of 600V. Filament lamps equate to incandescent, infrared, sodium iodine and heating loads and will operate at a maximum of 480V. Resistance heating equates to radiant and convection heating, furnace and oven loads.
Also known as: 782114039281, ECL03B1H4A

Specifications

Length: 4 ft
Type: Lens
Length: 4 ft
Type: Lens

Customer Reviews

No reviews for this product
(0)