Multi-Tap Connector, 4 Port, 2 Side Entry, 6 AWG to 350 MCM, AL/CU
Item #: 35002
Cat #: PBTD-4-350
UPC: 783669078183
Sign In or Register to view pricing and more.
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
Overview
Nimbus Insulated Aluminum Multi-Tap Connector, Conductor Range 350-6, 4 Ports, Dual Sided Entry, Tin Plated, UL, CSA
The Ilsco multi-tap connectors feature a broad wire range: 750kcmil-14, are UL listed and CSA certified for 600 volts, 90°C, dual rated for copper or aluminum conductor, cold temperature rated to -45°C. They are manufactured with high dielectric strength plastisol and are chemical resistant. The black cover is UV rated
Also known as: 783669078183, PBTD-4-350
Specifications
Color: | Black |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Allowable Gauge Range: | 3 - 250 |
Wire/Cable Openings: | 4 |
Color: | Black |
Standards: | California Proposition 65 |
Wire/Cable Openings: | 4 |
Volts AC: | 600 |
Allowable Gauge Range: | 3 - 250 |
Customer Reviews
No reviews for this product
(0)