Enclosure, Lift-Off Clamp Cover, NEMA 12, 12 x 10 x 5", Steel
Item #: 35000
Cat #: A1210LP
UPC: 783510540807
Sign In or Register to view pricing and more.
Documents & Guides
Enclosure With Lift-Off Clamp Cover, NEMA 12, 12 x 10 x 5 Inch, Steel With Gray Finish
Overview
Enclosure With Lift-Off Clamp Cover, NEMA 12, 12 x 10 x 5 Inch, Steel With Gray Finish
nVent Hoffman's Lift-Off Clamp Cover Enclosure includes a chain that holds the cover to the box when removed, an oil resistant gasket and meets basic functionality requirements for housing controls and instrumentation.
Also known as: 783510540807, A1210LP
Specifications
Height: | 12 in |
Depth: | 5 in |
Mounting: | Surface |
IP/NEMA Rating: | IP65, NEMA 12 |
Width: | 10 in |
Material: | Steel |
Height: | 12 in |
Mounting: | Surface |
Width: | 10 in |
Depth: | 5 in |
IP/NEMA Rating: | IP65, NEMA 12 |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)