M28 Cordless Rotary Hammer

Item #: 3500

Cat #: 0756-22

UPC: 045242004171

Sign In or Register to view pricing and more.
Documents & Guides
M28 Cordless Rotary HammerRotary Hammer, M28, Cordless, RPM: 0 - 1400, BPM: 0 - 4700, Impact Energy: 2.1 ft-lbs, Voltage: 28V, Chuck: 1" SDS Plus, Weight: 9.6 lbs, Includes: (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819), Carrying Case, Side Handle, Depth Gaug

Overview

M28 Cordless Rotary HammerRotary Hammer, M28, Cordless, RPM: 0 - 1400, BPM: 0 - 4700, Impact Energy: 2.1 ft-lbs, Voltage: 28V, Chuck: 1" SDS Plus, Weight: 9.6 lbs, Includes: (2) 28V Lithium Batteries (48-11-2830), 1 Hour Charger (48-59-2819), Carrying Case, Side Handle, Depth Gaug
Get corded power and versatility in a compact, lightweight cordless rotary hammer. The M28TM Cordless 1” SDS-Plus Rotary Hammer provides consistent, fade-free power and superior runtime, making it an ideal solution for electrical, mechanical, pipe fitter and plumbing trades. With three modes of operation – rotary hammer, drill only and chipping – you can use this versatile rotary hammer for concrete drilling, wood and steel drilling, and light chiseling applications. It hits hard and drills fast with a high-powered 28-volt lithium-ion battery that delivers 4,700 BPM and 2.1 ft-lbs of torque. The rotary hammer’s compact L-shape design positions your hand directly behind the chuck for optimum balance and control. The soft-grip handle helps reduce vibration and fatigue, while the large two-finger variable-speed trigger ensures smooth, accurate starts and comfortable drilling. The built-in battery fuel gauge helps you avoid wasted trips up a ladder and eliminates downtime on the job. The kit includes two 28-volt lithium-ion batteries, a one-hour charger, side handle, depth gauge and carrying case.
Also known as: 045242004171, 0756-22, Sparky

Specifications

Type: Kit, Rotary Hammer, Lithium Battery, Charger
Volts DC: 28
Type: Kit, Rotary Hammer, Lithium Battery, Charger
Volts DC: 28

Customer Reviews

No reviews for this product
(0)