Free-std 2Dr 4X Enc,3Pt Latch

Item #: 349950

Cat #: A724925FGFS3PT

UPC: 783510469092

Sign In or Register to view pricing and more.
Documents & Guides
Two-Door Free-Stand, Type 4X, 72.00x49.00x24.50, Fiberglass

Overview

Two-Door Free-Stand, Type 4X, 72.00x49.00x24.50, Fiberglass
An economical way to house electronics in corrosive environments, two-door enclosures provide easy access to equipment, larger capacity for control systems and steel reinforcements that ensure stability and strength. These enclosures feature captivated door screws and an optional PowerGlide Handle for secure latching.
Also known as: 783510469092, A724925FGFS3PT

Specifications

IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Width: 49 in
Mounting: Surface
Color: Gray
Material: Fiberglass
Depth: 25 in
Height: 72 in
IP/NEMA Rating: IP66, NEMA 4X, NEMA 3
Mounting: Surface
Material: Fiberglass
Height: 72 in
Width: 49 in
Color: Gray
Depth: 25 in

Customer Reviews

No reviews for this product
(0)