Cable, Programming, 9 Pin D Shell/9 Pin D Shell, RS232, 3m, (10')

Item #: 3498

Cat #: 2706-NC13

UPC: 662073540465

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Programming, 9 Pin D Shell to 9 Pin D Shell, RS232, 3 meter, (10 Foot)

Overview

Cable, Programming, 9 Pin D Shell to 9 Pin D Shell, RS232, 3 meter, (10 Foot)
Also known as: 662073540465, 2706-NC13

Specifications

Type: Cable, Programming
Mounting: Plug
Size: 9 Pin
Length: 3 m
Type: Cable, Programming
Size: 9 Pin
Mounting: Plug
Length: 3 m

Customer Reviews

No reviews for this product
(0)