MIC 5P MR 12IN. M14X1 #22AWG P

Item #: 34976

Cat #: 8R5E06A18A120

UPC: 786788243081

Sign In or Register to view pricing and more.
Documents & Guides
5P MALE STRAIGHT12IN #22 AWG PVC LEADS

Overview

5P MALE STRAIGHT12IN #22 AWG PVC LEADS
Also known as: 786788243081, 8R5E06A18A120

Specifications

Conductors: 5
Mounting: Panel
Gender: Male
Volts DC: 250
Type: Receptacle Male
Amps: 4
Color: Black
Volts AC: 250
Gauge: 22
Material: Aluminum
Conductors: 5
Gender: Male
Type: Receptacle Male
Color: Black
Gauge: 22
Mounting: Panel
Volts DC: 250
Amps: 4
Volts AC: 250
Material: Aluminum

Customer Reviews

No reviews for this product
(0)