Fluorescent High Bay Fixture, 4', 6-Lamp, T5HO, 54W, 120-277V

Item #: 349750

Cat #: IBZT56WD

UPC: 745977147517

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent High Bay Fixture, 4 foot, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Distribution: Wide, Ballast Type: Electronic, program start, Lamp Included: N

Overview

Fluorescent High Bay Fixture, 4 foot, 6-Lamp, T5HO, 54 Watt, 120-277 Volt, Distribution: Wide, Ballast Type: Electronic, program start, Lamp Included: N
Also known as: 745977147517, IBZT56WD

Specifications

Wattage: 54
Length: 4 ft, 48 in
Light Technology: Fluorescent
Volts AC Range: 120 - 277
Wattage: 54
Light Technology: Fluorescent
Length: 4 ft, 48 in
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)