Sensor, Photoelectric, Background Suppression, 12-24VDC, PNP, 100mA

Item #: 349702

Cat #: 42BA-S2LPAC-A2

UPC: 662468476812

Sign In or Register to view pricing and more.
Documents & Guides
Sensor, Photoelectric, Background Suppression, Miniature Rectangular, 12 - 24 Volt DC, PNP, 100mA Output, Visible Red ELD, 10 mm Sensing Distance

Overview

Sensor, Photoelectric, Background Suppression, Miniature Rectangular, 12 - 24 Volt DC, PNP, 100mA Output, Visible Red ELD, 10 mm Sensing Distance
Also known as: 662468476812, 42BA-S2LPAC-A2

Specifications

Range: 10 mm
Volts DC Range: 24, 12
Type: Sensor, Background Suppression
Amps: 0.100
Range: 10 mm
Type: Sensor, Background Suppression
Volts DC Range: 24, 12
Amps: 0.100

Customer Reviews

No reviews for this product
(0)