
175KVA 460D-230Y SCR DRIVE
Item #: 349672
Cat #: DT661H175S
UPC: 783472542956
Drive Isolation Transformer, 175 kVA, Drive Horse Power 150, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Sign In or Register to view pricing and more.
Overview
Drive Isolation Transformer, 175 kVA, Drive Horse Power 150, 460 Delta Primary, 230Y/133 Secondary, 60 HZ , cULus Listed: E7014, UL 506, CSA C22.2No.66, UL Listed E25872, UL1561
Also known as: 783472542956, DT661H175S
Specifications
Volt Amps: | 175kVA |
Type: | Drive Isolation Transformers |
Secondary Voltage: | 133, 230Y |
Volt Amps: | 175kVA |
Secondary Voltage: | 133, 230Y |
Type: | Drive Isolation Transformers |
Customer Reviews
No reviews for this product
(0)