This product may not be available in all locations.
2
more
LD CTR QO MB 240V 125A 1PH 6SP NEMA3R FT
Item #: 349505
Cat #: QO1612M125FTRB
UPC: 785901868163
Sign In or Register to view pricing and more.
Documents & Guides
Square D,LD CTR QO MB 240V 125A 1PH 6SP NEMA3R FT,#4 to 2/0 AWG(Al/Cu),1-Phase,120/240 Vac,125A,22kA,3-Wire,6,Convertible Mains - Breaker,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 3R,QO,QO,UL Listed
Overview
Square D,LD CTR QO MB 240V 125A 1PH 6SP NEMA3R FT,#4 to 2/0 AWG(Al/Cu),1-Phase,120/240 Vac,125A,22kA,3-Wire,6,Convertible Mains - Breaker,Designed to meet residential, commercial and industrial requirements to protect electrical systems, equipment and people.,Load Center,NEMA 3R,QO,QO,UL Listed
QO LoadCenter, Main Breaker, 125A, 1PH-3W, 6SP, NEMA 3R, Feed Thru Lugs
Also known as: 785901868163, QO1612M125FTRB
Specifications
Family / Style: | QO |
Phase: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Family / Style: | QO |
Standards: | California Proposition 65 |
Phase: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)