Single contact block, Harmony XB4, silver alloy, screw clamp terminal, late break, 1NC

Item #: 349467

Cat #: ZBE202

UPC: 785901623700

Sign In or Register to view pricing and more.
Single contact block, Harmony XB4, silver alloy, screw clamp terminal, late break, 1NC

Overview

Single contact block, Harmony XB4, silver alloy, screw clamp terminal, late break, 1NC
This Harmony ZB, single contact block for staggered late break contact uses screw-clamp terminals. It is compatible with Harmony XB4 and XB5 control and signaling units. This contact block, uses for staggered late break contact operation, allows fast and easy replacement and configuration of specific control and signaling products. It is easily installed and replaced on XB4 and XB5 control and signalling units and connects to control circuits with screw-clamp connections. It protects operators from unexpected contact with live circuits thanks to its IP20 protection index. 1 million cycle high endurance under 6A load allows less maintenance and damage in your installation. It has clear color scheme for NO and NC contact block types. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product.
Also known as: 785901623700, ZBE202

Specifications

Type: Pilot Device, Contact Block, 1NC
Amps: 10
Size: 22.5 mm
Mounting: Front
Poles: 1
Material: Plastic
Volts AC: 600
Standards: California Proposition 65
Type: Pilot Device, Contact Block, 1NC
Size: 22.5 mm
Poles: 1
Volts AC: 600
Amps: 10
Mounting: Front
Material: Plastic
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)