Pump Panel, NEMA 3, 90A, 480VAC Coil, Disconnect Switch, NEMA 3R

Item #: 349382

Cat #: 1232X-DNB-A1L-26R

UPC: 781180797538

Documents & Guides
Pump Panel, NEMA 3, 90 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 100 Amp Fuse Clips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, NEMA 3, 90 Amp, 480 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 100 Amp Fuse Clips
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 781180797538, 1232X-DNB-A1L-26R

Specifications

Poles: 3
Type: Fused, Pump Panel, Disconnect
Amps: 90
Size: 3
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 90
Volts AC Control: 480
Type: Fused, Pump Panel, Disconnect
Size: 3
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)