Pump Panel, NEMA 2, 45A, 240VAC Coil, Disconnect Switch, NEMA 3R

Item #: 349381

Cat #: 1232X-CNA-A1J-25R

UPC: 662072678541

Sign In or Register to view pricing and more.
Documents & Guides
Pump Panel, NEMA 2, 45 Amp, 240 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips

Overview

Pump Panel, NEMA 2, 45 Amp, 240 Volt AC Coil, Fused Disconnect Switch, NEMA 3R, Extra Space, 9 - 45 Amp Range, 60 Amp Fuse Clips
Also known as: 662072678541, 1232X-CNA-A1J-25R

Specifications

Poles: 3
Type: Fused, Pump Panel, Disconnect
Volts AC Control: 240
Amps: 45
Size: 2
IP/NEMA Rating: NEMA 3R
Poles: 3
Volts AC Control: 240
Size: 2
Type: Fused, Pump Panel, Disconnect
Amps: 45
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)