Pump Panel, NEMA 3, 480VAC Coil, 3R, Enclosure, E1 Overload Relay

Item #: 349379

Cat #: 1232-DNB-A1L-26R

UPC: 885630263601

Documents & Guides
Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Sign In or Register to view pricing and more.

No associated products found.

Overview

Pump Panel, NEMA Size 3, 90 Amp, 3-Pole, 480 Volt AC Coil, Slimline, 3R Enclosure, E1 Plus, Solid State Overload
Our NEMA Pump Control Panels have a flange handle that operates a motor circuit protector or a disconnect with visible blades. You can customize them with a variety of starter types for specific applications and accessories for control and diagnostic feedback.
Also known as: 885630263601, 1232-DNB-A1L-26R

Specifications

Poles: 3
Type: Pump Panel, Slimline
Amps: 90
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Poles: 3
Amps: 90
IP/NEMA Rating: NEMA 3R
Type: Pump Panel, Slimline
Volts AC Control: 480

Customer Reviews

No reviews for this product
(0)