Starter, Open, Size 5, Full Voltage, 600VAC, 270A, 120VAC Coil

Item #: 34934

Cat #: 509-FOD

UPC: 781180246074

Sign In or Register to view pricing and more.
Starter, Open, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay

Overview

Starter, Open, Size 5, Full Voltage, 600 Volt AC, 270 Amp, 120 Volt Coil, Eutectic Alloy, Overload Relay
A compact design that is ideal when space is at a premium. Allen-Bradley® Bulletin 509 NEMA enclosed non-combination non-reversing starters offer provide motor control and overload protection. And they require a separate disconnection means for the branch circuit protection. Catalog item 509-FOD from Rockwell Automation® is a NEMA three-phase non-reversing starter.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180246074, 509-FOD

Specifications

Volts AC Control: 120
Amps: 270
Poles: 3
Type: Size 5, Starter, Open
Mounting: Surface
Size: 5
Volts AC: 600
Volts AC Control: 120
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 270
Type: Size 5, Starter, Open
Size: 5

Customer Reviews

No reviews for this product
(0)