Maestro Fluorescent Dimmer, 6A, 277V, Light Almond

Item #: 349313
Cat #: MAF-6AM-277-LA
UPC: 027557583497
Sign In or Register to view pricing and more.
Maestro Fluorescent Dimmer, 6A, 277V, Light AlmondMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Light Almond

Overview

Maestro Fluorescent Dimmer, 6A, 277V, Light AlmondMaestro Fluorescent Dimmer, 6 Amp, 277 Volt, Light Almond
The Maestro dimmer provides an easy-to-operate tap switch that turns lights on/off to your favorite light level. Use the rocker dimmer to adjust lights manually. The delayed fade-to-off feature gives you 10-60 seconds to leave the room. Combine with Maestro companion dimmers to control a single light from up to 10 locations. Maestro offers a full range of designer light controls, fan controls, sensors and timers that allow you to adjust your lights and fans from anywhere in the room and even outside your home.
Also known as: 027557583497, MAF-6AM-277-LA

Specifications

Amps: 6
Color: Light Almond
Family / Style: Maestro
Volts AC: 277
Type: Decora
Light Technology: LED, Fluorescent
Amps: 6
Family / Style: Maestro
Type: Decora
Color: Light Almond
Volts AC: 277
Light Technology: LED, Fluorescent

Customer Reviews

No reviews for this product
(0)