12" LED Undercabinet Connector Cord, Black

Item #: 349259

Cat #: 98628S-12

UPC: 785652039102

Sign In or Register to view pricing and more.
Documents & Guides
12" LED Undercabinet Connector Cord - Black

Overview

12" LED Undercabinet Connector Cord - Black
Also known as: 785652039102, 98628S-12

Specifications

Length: 1 ft
Color: Black
Light Technology: LED
Length: 1 ft
Light Technology: LED
Color: Black

Customer Reviews

No reviews for this product
(0)