15W, Bullet Compact Fluorescent, 5000K, Medium Base, 120V
Item #: 349256
Cat #: S7309
UPC: 045923073090
Sign In or Register to view pricing and more.
No associated products found.
Overview
15 Watt, Bullet Compact Fluorescent, 5000K, 82 CRI, Medium Base, 120 Volt
Also known as: 045923073090, S7309
Specifications
Type: | Bullet |
Base: | Medium Screw (E26) |
Color Temperature: | 5000 (Bright White) |
Volts AC: | 120 |
Lumens: | 800 |
Wattage: | 15 |
Light Technology: | Fluorescent |
Type: | Bullet |
Color Temperature: | 5000 (Bright White) |
Lumens: | 800 |
Light Technology: | Fluorescent |
Base: | Medium Screw (E26) |
Volts AC: | 120 |
Wattage: | 15 |
Customer Reviews
No reviews for this product
(0)