Junction Box, CHSS Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover
Item #: 349242
Cat #: BN4121206CHSSA
UPC: 786725842780
Sign In or Register to view pricing and more.
Junction Box, CHSS Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover, Size: 12 x 12 x 6 Inch, Material: Stainless Steel
Overview
Junction Box, CHSS Series, Wall-Mount, NEMA 4X, Continuous Hinge Cover, Size: 12 x 12 x 6 Inch, Material: Stainless Steel
Provides unmatched protection for housing electrical components in highly corrosive environments. This enclosure is used in indoor and outdoor settings that are frequently wet or have constant exposure to water, other liquids or contaminates.
Also known as: 786725842780, BN4121206CHSSA
Specifications
Material: | Stainless Steel |
Size: | 12 x 12 x 6 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 4X |
Material: | Stainless Steel |
Standards: | California Proposition 65 |
Size: | 12 x 12 x 6 in |
IP/NEMA Rating: | NEMA 4X |
Customer Reviews
No reviews for this product
(0)