Compact Fluorescent Lamp, Twist, 105W, 5000K

Item #: 349107

Cat #: S7396

UPC: 045923073960

Compact Fluorescent Lamp, 105 Watt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), CRI: 85, Lumens: 7000, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. 400W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Sign In or Register to view pricing and more.

No associated products found.

Overview

Compact Fluorescent Lamp, 105 Watt, Bulb: EL/mDT (Twist), Base: Mogul Screw (E39), CRI: 85, Lumens: 7000, Color Temperature: 5000K, Rated Average Life: 10,000 Hrs. 400W Equivalent. *** Not for Sale in California, Colorado, Hawaii, Minnesota, Oregon, Rhode Island or Vermont due to State Regulations ***
Also known as: 045923073960, S7396

Specifications

Wattage: 105
Color Temperature: 5000 (Bright White)
Base: Mogul Screw (E39)
Volts AC: 120
Color Rendering Index (CRI): 85
Lumens: 7000
Light Technology: CFL
Dimmable: No
Wattage: 105
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 85
Light Technology: CFL
Color Temperature: 5000 (Bright White)
Volts AC: 120
Lumens: 7000
Dimmable: No

Customer Reviews

No reviews for this product
(0)