Halogen, T4, DC Bayonet Lamp, Frosted

Item #: 349083
Cat #: S1920
UPC: 045923019203
Sign In or Register to view pricing and more.
Documents & Guides
100 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 1530 Lumens; DC Bay Base; 120 Volt

Overview

100 Watt; Halogen; T4; Frosted; 2000 Average rated hours; 1530 Lumens; DC Bay Base; 120 Volt
Also known as: 045923019203, S1920

Specifications

Color Temperature: 2900 (Warm White)
Wattage: 100
Shape: T4 (Tubular)
Volts AC: 120
Color: Frosted
Color Rendering Index (CRI): 100
Dimmable: Yes
Light Technology: Halogen
Base: Bayonet (BA15d)
Lumens: 1530
Color Temperature: 2900 (Warm White)
Shape: T4 (Tubular)
Color: Frosted
Dimmable: Yes
Base: Bayonet (BA15d)
Wattage: 100
Volts AC: 120
Color Rendering Index (CRI): 100
Light Technology: Halogen
Lumens: 1530

Customer Reviews

No reviews for this product
(0)