![Slide Dimmer, Fluorescent, Nova, Gray Slide Dimmer, Fluorescent, Nova, Gray](https://rexel-cdn.com/products/klein-nf-20-gr.jpg?i=F7AFB562-B00F-4553-851B-01F6B7974512&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray
Overview
Nova Slide Fluorescent Dimmer, 1000W, 120V, Single-Pole, Small Control, Use with EcoSystem/Hi-Lume/Tu-Wire Electronic Ballasts, Gray
Nova Dimmer, Fluorescent Dimming with Magnetic Ballasts, Single-pole (large control), 120V/20 lamps in gray
Also known as: 027557674157, NF-20-GR
Specifications
Type: | Slide |
Volts AC: | 120 |
Mounting: | Surface |
Color: | Gray |
Poles: | 1 |
Wattage: | 1000 |
Family / Style: | Nova |
Light Technology: | Fluorescent |
Type: | Slide |
Mounting: | Surface |
Poles: | 1 |
Family / Style: | Nova |
Volts AC: | 120 |
Color: | Gray |
Wattage: | 1000 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)