Breaker, Molded Case, Frame Only, 800A, 3P, 600VAC, Series C

Item #: 349027

Cat #: MDL3800F

UPC: 782114350577

Breaker, Molded Case, Frame Unit Only, Type MDL, Cable In/cable Out, 3-Pole, 800 Amp, 600 Volt AC, 250 Volt DC
Sign In or Register to view pricing and more.

No associated products found.

Overview

Breaker, Molded Case, Frame Unit Only, Type MDL, Cable In/cable Out, 3-Pole, 800 Amp, 600 Volt AC, 250 Volt DC
Also known as: 782114350577, MDL3800F

Specifications

Mounting: Panel
Poles: 3
Volts DC: 250
Amps: 800
Volts AC: 600
Mounting: Panel
Volts DC: 250
Volts AC: 600
Poles: 3
Amps: 800

Customer Reviews

No reviews for this product
(0)