Junction Box, NEMA 12, Screw Cover, 8" x 6" x 6"

Item #: 34890

Cat #: A8066SC

UPC: 783510542108

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 8 x 6 x 6 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 8 x 6 x 6 Inch, Steel/Gray
Ideal for a broad range of applications, the nVent HOFFMAN HOFA8066SC enclosure's screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510542108, A8066SC

Specifications

Mounting: Surface
Depth: 6 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Width: 6 in
Special Program: Hoffman On Demand
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in
Special Program: Hoffman On Demand
Depth: 6 in
Material: Steel
Width: 6 in

Customer Reviews

No reviews for this product
(0)