1000/750W 240/208Baseboard

Item #: 348892

Cat #: BN481031

UPC: 781052315624

Sign In or Register to view pricing and more.
Documents & Guides
48" Electric Baseboard, 240V/1000W, 208V/750W, Color: Almond.

Overview

48" Electric Baseboard, 240V/1000W, 208V/750W, Color: Almond.
Also known as: 781052315624, BN481031

Specifications

Wattage: 1000
Color: Almond
Volts AC: 240, 208
Length: 48 in
Mounting: Wall
Wattage: 1000
Volts AC: 240, 208
Mounting: Wall
Color: Almond
Length: 48 in

Customer Reviews

No reviews for this product
(0)