Cordset, DC Micro M12, 4 Pin, Straight, Male, 5m, Yellow

Item #: 34888

Cat #: 889D-M4AC-5

UPC: 662468992480

Sign In or Register to view pricing and more.
Documents & Guides
Cordset, DC Micro (M12), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 Foot)

Overview

Cordset, DC Micro (M12), Male, Straight, 4-Pin, PVC Cable, Yellow, Unshielded, IEC Color Coded, No Connector, 5 meter (16.4 Foot)
Also known as: 662468992480, 889D-M4AC-5

Specifications

Gender: Male
Length: 5 m
Type: 4-Pin, Cordset
Color: Yellow
Gender: Male
Type: 4-Pin, Cordset
Length: 5 m
Color: Yellow

Customer Reviews

No reviews for this product
(0)