Fluorescent Lamp, High Output, T5, 46", 54W, 3500K

Item #: 34887

Cat #: FP54/835/HO/ECO(USA)

UPC: 046135212642

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 3500K, Length: 46 inch, Standard Case Qty: 40 Sylvania Part # 21264

Overview

Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 3500K, Length: 46 inch, Standard Case Qty: 40 Sylvania Part # 21264
Also known as: 046135212642, FP54/835/HO/ECO(USA)

Specifications

Wattage: 54
Color Rendering Index (CRI): 85
Lumens: 4450
Length: 4 ft, 48 in
Material: Glass
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Wattage: 54
Lumens: 4450
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)