Conduit Body with Cover, Type X, 3/4" Hubs, PVC

Item #: 34872

Cat #: E970CE

UPC: 034481066750

Sign In or Register to view pricing and more.
Conduit Body with Cover, Type X, Hub Size 3/4 Inch, Volume 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit

Overview

Conduit Body with Cover, Type X, Hub Size 3/4 Inch, Volume 15.16 Cubic Inches, Width 4.625 Inches, Depth 2.420 Inches, Material PVC, Color Gray, For use with Schedule 40 and 80 Conduit
Carlon's PVC conduit bodies come standard with stainless steel hardware.
Also known as: 034481066750, E970CE

Specifications

Diameter: 3/4 in
Material: PVC
Diameter: 3/4 in
Material: PVC

Customer Reviews

No reviews for this product
(0)