
1-1/2" Dust-Tight Insulated Cord Grip, 1.250-1.500"
Item #: 34870
Cat #: 073031212
UPC: 783585330129
Sign In or Register to view pricing and more.
Documents & Guides
Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Insulated NPT Hub Size: 1-1/2 Inch, Cable Dia. Range: 1.250 Inch - 1.500 Inch, Mesh Length: 11.75 Inch.
Overview
Dust-Tight Strain-Relief Grip, Single Weave, Straight, Male, Aluminum Body, Galvanized Steel Mesh, Insulated NPT Hub Size: 1-1/2 Inch, Cable Dia. Range: 1.250 Inch - 1.500 Inch, Mesh Length: 11.75 Inch.
Hubbell Kellems® HUB073031212 Dustright Grips feature an aluminum fitting, high strength galvanized steel mesh and insulating bushing.
Also known as: 783585330129, 073031212
Specifications
Diameter: | 1 1/2 in |
Length: | 11 3/4 in |
Material: | Steel, Aluminum |
Diameter Range: | 1.250 - 1.500 in |
Diameter: | 1 1/2 in |
Material: | Steel, Aluminum |
Length: | 11 3/4 in |
Diameter Range: | 1.250 - 1.500 in |
Customer Reviews
No reviews for this product
(0)