Xenon Undercabinet Connector Cord, 18", White
Item #:
348695
Cat #:
90844-15
UPC:
785652032516
Sign In or Register to view pricing and more.
Documents & Guides
18" Xenon Undercabinet Connector Cord - White
Overview
18" Xenon Undercabinet Connector Cord - White
Also known as: 785652032516, 90844-15
Specifications
Type: | Undercabinet Light |
Color: | White |
Length: | 18 in |
Type: | Undercabinet Light |
Length: | 18 in |
Color: | White |
Customer Reviews
No reviews for this product
(0)