Starter, Open, Size 00, Reversing, 600VAC, 9A, 120VAC Coil

Item #: 34868

Cat #: 505-TOD-23

UPC: 781180248962

Documents & Guides
Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, No Overload Relay
Sign In or Register to view pricing and more.

No associated products found.

Overview

Starter, Open, Size 00, Reversing, Full Voltage, 600 Volt AC, 9 Amp, 120 Volt Coil, No Overload Relay
Also known as: 781180248962, 505-TOD-23

Specifications

Volts AC Control: 120
Type: Reversing, Size 00, Starter
Poles: 3
Mounting: Surface
Volts AC: 600
Amps: 9
Size: 00
Volts AC Control: 120
Poles: 3
Volts AC: 600
Size: 00
Type: Reversing, Size 00, Starter
Mounting: Surface
Amps: 9

Customer Reviews

No reviews for this product
(0)

Recently Viewed (1)