Junction Box, NEMA 12, Screw Cover, 8" x 8" x 4"

Item #: 34867

Cat #: A808SC

UPC: 783510542207

Documents & Guides
Junction Box, NEMA 12, Screw Cover, 8 x 8 x 4 Inch, Steel/Gray
Sign In or Register to view pricing and more.

No associated products found.

Overview

Junction Box, NEMA 12, Screw Cover, 8 x 8 x 4 Inch, Steel/Gray
Ideal for a broad range of applications, the nVent HOFFMAN HOFA808SC enclosure’s screw cover is secured in each corner for a positive seal but easily removed for modifications.
Also known as: 783510542207, A808SC

Specifications

Depth: 4 in
Mounting: Surface
Width: 8 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Height: 8 in
Depth: 4 in
Width: 8 in
Material: Steel
Mounting: Surface
IP/NEMA Rating: IP65, NEMA 12
Height: 8 in

Customer Reviews

No reviews for this product
(0)