Patchcord, Mini Style, Male/Female, 4 Pin, 300V, 7A, PVC, 12'

Item #: 34865

Cat #: 889N-F4AE-12F

UPC: 662468992497

Sign In or Register to view pricing and more.
Documents & Guides
PatchCord, Mini Style Connectors, Straight Male, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG, 12 Foot

Overview

PatchCord, Mini Style Connectors, Straight Male, Straight Female, PVC, 4 Pin, 300 Volt, 7 Amp, 18 AWG, 12 Foot
Also known as: 662468992497, 889N-F4AE-12F

Specifications

Volts AC: 300
Amps: 7
Type: 4-Pin, Cordset
Length: 12 ft
Gender: Female/Male
Color: Yellow
Volts AC: 300
Type: 4-Pin, Cordset
Gender: Female/Male
Amps: 7
Length: 12 ft
Color: Yellow

Customer Reviews

No reviews for this product
(0)