This product has been discontinued.
Fluorescent Lamp, High Output, T5, 45", 54W, 4100K
Item #: 34863
Cat #: FP54/841/HO/ECO(USA)
UPC: 046135212635
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch, Standard Case Qty: 40, Made in USA Sylvania Part # 21263
Overview
Fluorescent Lamp, High Output, 54 Watt, Bulb: T5 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 4450, CRI: 85, Color Temp: 4100K, Length: 45 inch, Standard Case Qty: 40, Made in USA Sylvania Part # 21263
Also known as: 046135212635, FP54/841/HO/ECO(USA)
Specifications
Color Temperature: | 4100 (Cool White) |
Wattage: | 54 |
Color Rendering Index (CRI): | 85 |
Lumens: | 4450 |
Length: | 45 in |
Material: | Glass |
Light Technology: | Fluorescent |
Base: | Miniature Bi-Pin (G5) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Length: | 45 in |
Light Technology: | Fluorescent |
Wattage: | 54 |
Lumens: | 4450 |
Material: | Glass |
Base: | Miniature Bi-Pin (G5) |
Customer Reviews
No reviews for this product
(0)