Fiber Patch Cord, SC to SC, Duplex, 62.5, Multimode, 1 Meters
Item #: 348613
Cat #: SC2-01
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fiber Patch Cord, SC to SC, Duplex, 62.5, Multimode, 1 Meters
Overview
Fiber Patch Cord, SC to SC, Duplex, 62.5, Multimode, 1 Meters
Also known as: SC2-01
Specifications
Length: | 1 m |
Material: | Fiber |
Color: | Orange |
Jacket: | Riser |
Length: | 1 m |
Color: | Orange |
Material: | Fiber |
Jacket: | Riser |
Customer Reviews
No reviews for this product
(0)