500V 600A SEMICOND FUSE (A50Q

Item #: 34851

Cat #: A50QS600-4

UPC: 782001947897

Sign In or Register to view pricing and more.
Documents & Guides
500V 600A SEMICOND FUSE (A50Q

Overview

500V 600A SEMICOND FUSE (A50Q
Also known as: 782001947897, A50QS600-4

Specifications

Volts AC: 500
Amps: 600
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 87 kA
Volts AC: 500
Volts DC: 500
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 87 kA
Amps: 600
Mounting: Bolt On
Class: aR

Customer Reviews

No reviews for this product
(0)