Fluorescent Lamp, Reduced Wattage, T8, 48", 25W, 3500K
Item #: 348503
Cat #: FO32/25W/835/XV/SS/ECO
UPC: 046135224492
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 48 inch, 25 Watt, 3500K, Medium Base, Lumens: 2400, 83 CRI, Octron Series, Standard Case Qty: 30
Overview
Fluorescent Lamp, Reduced Wattage, Extended Value, Supersaver, T8, 48 inch, 25 Watt, 3500K, Medium Base, Lumens: 2400, 83 CRI, Octron Series, Standard Case Qty: 30
Also known as: 046135224492, FO32/25W/835/XV/SS/ECO
Specifications
Wattage: | 25 |
Length: | 4 ft, 48 in |
Material: | Glass |
Color Rendering Index (CRI): | 83 |
Lumens: | 2400 |
Color Temperature: | 3500 (Neutral White) |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Wattage: | 25 |
Material: | Glass |
Lumens: | 2400 |
Light Technology: | Fluorescent |
Length: | 4 ft, 48 in |
Color Rendering Index (CRI): | 83 |
Color Temperature: | 3500 (Neutral White) |
Base: | Medium Bi-Pin (G13) |
Customer Reviews
No reviews for this product
(0)