Baffle Trim, 4", Bronze Baffle/Bronze Trim

Item #: 348487

Cat #: B421BZ-BZ

UPC: 848070020807

Sign In or Register to view pricing and more.
Documents & Guides
Baffle Trim, 4 in, Bronze Baffle/Bronze Trim

Overview

Baffle Trim, 4 in, Bronze Baffle/Bronze Trim
Also known as: 848070020807, B421BZ-BZ

Specifications

Diameter: 4 in
Color: Bronze
Diameter: 4 in
Color: Bronze

Customer Reviews

No reviews for this product
(0)