Sign In or Register to view pricing and more.
Documents & Guides
Large, Type 1, 48.00x36.00x13.25, Gray, Steel
Overview
Large, Type 1, 48.00x36.00x13.25, Gray, Steel
These enclosures have a size range of 42 x 30 x 9-in. to 48 x 36 x 17-in. and meet basic functionality requirements for applications that do not require oil- or dust-tight enclosures.
Also known as: 783510347604, A48N3613
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)