Sign In or Register to view pricing and more.
Documents & Guides
Large Type 1 Enclosure, Bulletin A1l (large Type 1 Enclosures), Size/dims: 42.00x36.00x13.25, Material/finish: Steel/gray
Overview
Large Type 1 Enclosure, Bulletin A1l (large Type 1 Enclosures), Size/dims: 42.00x36.00x13.25, Material/finish: Steel/gray
Also known as: 783510347505, A42N3613
Specifications
IP/NEMA Rating: | NEMA 1, IP30 |
Color: | Gray |
Material: | Steel |
IP/NEMA Rating: | NEMA 1, IP30 |
Material: | Steel |
Color: | Gray |
Customer Reviews
No reviews for this product
(0)