Fluorescent Lamp, High Output, T5, 45", 54W, 6500K

Item #: 34840

Cat #: FP54/865/HO/ECO(USA)

UPC: 046135212659

Sign In or Register to view pricing and more.
Fluorescent Lamp, High Output, T5, 54 Watt, 6500K, Base: Mini Bipin, Lumens: 4050, 85 CRI, Length: 45 inch Sylvania Part # 21265

Overview

Fluorescent Lamp, High Output, T5, 54 Watt, 6500K, Base: Mini Bipin, Lumens: 4050, 85 CRI, Length: 45 inch Sylvania Part # 21265
Also known as: 046135212659, FP54/865/HO/ECO(USA)

Specifications

Color Temperature: 6500 (Daylight)
Wattage: 54
Color Rendering Index (CRI): 85
Length: 45 in
Material: Glass
Lumens: 4050
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)
Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 85
Material: Glass
Light Technology: Fluorescent
Wattage: 54
Length: 45 in
Lumens: 4050
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)