Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory

Item #: 34839

Cat #: NP126I

UPC: 883778104480

Sign In or Register to view pricing and more.
Documents & Guides
tradeSELECT Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory, Standard Size

Overview

tradeSELECT Combination Wallplate, 2-Gang, Toggle/Decora, Nylon, Ivory, Standard Size
The Hubbell HUBNP126I wallplate is constructed of a high-impact, self-extinguishing nylon material and includes reinforcement ribs for extra strength. The captive screw feature holds mounting screws in place.
Also known as: 883778104480, NP126I

Specifications

Type: Combination, Wallplate, 2-Gang
Gangs: 2
Mounting: Device
Size: Standard
Color: Ivory
Material: Nylon
Type: Combination, Wallplate, 2-Gang
Mounting: Device
Color: Ivory
Gangs: 2
Size: Standard
Material: Nylon

Customer Reviews

No reviews for this product
(0)