4" Octagon Box, 1-1/2" Deep, 1/2" & 3/4" KOs, Drawn, Steel

Item #: 34835

Cat #: 54151-1/2-&-3/4

UPC: 785991169058

Documents & Guides
4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel
Sign In or Register to view pricing and more.

Overview

4 Inch Octagon Box, 1-1/2 Inch Deep, Side Knockouts: (1) 1/2 Inch, End Knockouts: (1) 1/2 Inch, Cubic Inches: 15.8, Drawn, Steel
Steel City® metallic outlet boxes and accessories provide innovative and efficient solutions for electrical rough-in. Save time and labor by shipping prefabricated, ready-to-install assemblies of steel City® boxes, covers, fittings and brackets directly to the job site. Steel City® innovative bracket designs simplify the process of positioning and mounting electrical outlet boxes.
Also known as: 785991169058, 54151-1/2-&-3/4

Specifications

Knockout Diameter: 1/2 in, 3/4 in
Size: 4
Mounting: Screw On, Nail On
Material: Steel
Diameter: 4 in
Depth: 1 1/2 in
Cubic Inches: 15.800 in³
Number of Knockouts: 9
Knockouts: Yes
Knockout Diameter: 1/2 in, 3/4 in
Mounting: Screw On, Nail On
Diameter: 4 in
Cubic Inches: 15.800 in³
Knockouts: Yes
Size: 4
Material: Steel
Depth: 1 1/2 in
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)