Toggle Switch Wallplate, 1-Gang, Brass

Item #: 348323

Cat #: 81001

UPC: 078477418703

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Brass.

Overview

1-Gang Toggle Device Switch Wallplate, Standard Size, Material: Brass, Device Mount - Color: Brass.
1-Gang Toggle Device Switch Wallplate, Standard Size, Device Mount, Brass
Also known as: 078477418703, 81001

Specifications

Type: Toggle Switch
Mounting: Device
Size: Standard
Gangs: 1
Material: Brass
Color: Brass
Type: Toggle Switch
Size: Standard
Material: Brass
Mounting: Device
Gangs: 1
Color: Brass

Customer Reviews

No reviews for this product
(0)