Toggle Pilot Light Switch, Illuminated ON, 15A, 120V, Red

Item #: 348317

Cat #: 1202-PLR

UPC: 078477241073

Sign In or Register to view pricing and more.
Documents & Guides
15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red

Overview

15 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired, - Red
Also known as: 078477241073, 1202-PLR

Specifications

Type: Toggle Switch, Self-Grounding
Color: Red
Material: Thermoplastic
Type: Toggle Switch, Self-Grounding
Material: Thermoplastic
Color: Red

Customer Reviews

No reviews for this product
(0)