Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Brass, Thickness: 0.04IN
Overview
Wallplate, Satin Finish, Standard: UL 883, Size: 2.75 X 5IN, Number of Gang: 1, Cutout: (1) Toggle Switch, Material: Brass, Thickness: 0.04IN
Also known as: 095327540711, 54071
Specifications
Type: | Wallplate |
Gangs: | 1 |
Material: | Brass |
Type: | Wallplate |
Material: | Brass |
Gangs: | 1 |
Customer Reviews
No reviews for this product
(0)