This product has been discontinued.

Recessed Chime, Flush Mount, 16V Transformer, Non-Metallic, White
Item #: 34829
Cat #: LA174WH
UPC: 784891026508
Documents & Guides
Nutone; Wired Chimes; Voltage Rating: 16 V; Mounting: Flush; Coverage: 6-11/16 In X 8-5/8 In; Wired / Wireless: Wired; Housing: 2-3/4 In Deep
Sign In or Register to view pricing and more.
Overview
Nutone; Wired Chimes; Voltage Rating: 16 V; Mounting: Flush; Coverage: 6-11/16 In X 8-5/8 In; Wired / Wireless: Wired; Housing: 2-3/4 In Deep
Also known as: 784891026508, LA174WH
Specifications
Mounting: | Flush |
Volts AC: | 16 |
Material: | Plastic |
Color: | White |
Mounting: | Flush |
Material: | Plastic |
Volts AC: | 16 |
Color: | White |
Customer Reviews
No reviews for this product
(0)